61471
MARS Contactors, Centurion 2000 Class 42 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61471

MARS Contactors, Centurion 2000 Class 42 Series
In stock
Item Number
61471
MFG Item Number
61471
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Centurion 2000 Class 42 Series
Item #
61471
3P 60A 120V BOX LUG TERM

Centurion 2000 Class 42 Series Information

  • Sems Screws Available on 25A, 30A, and 40A
  • Meets ARI‑780, UL, and CSA Standards
  • Binding Head Screws Optional on 40A
  • Class H Coil Insulation on 25‑60A
  • Interchangeable Mounting
  • Straight Thru Wiring
  • Compact Size
The Furnas Centurion 2000 Contactors offer a high new standard in definite purpose control. When used with an appropriate pilot device they can provide either low voltage protection or low voltage release. These controls have been designed with a low drop out voltage making them ideal for air conditioning, heating and refrigeration applications. The Centurion 2000 was designed to be a tougher, more compact, more versatile, and quieter contactor than ever before.


Videos

Specifications

Specifications
Manufacturer Part Number 61471
Item Number 61471
Manufacturer MARS
Product Series Centurion 2000 Class 42
Family Series MARS Contactors, Centurion 2000 Class 42 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 60 A
Coil Type Magnetic
Poles 3 NO
Termination Screw
Shunt No
Enclosure Open
DIN Mounting No
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 575/600V 3PH 40 hp
Locked Rotor 240/277V 360 A
Locked Rotor 480V 300 A
Locked Rotor 600V 240 A
Approvals CSA, UL
Net Weight 1.43 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved