61813
MARS Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61813

MARS Contactors
In stock
Item Number
61813
MFG Item Number
61813
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
61813
40FP32AA NEMA SZ2 DUAL VLT 45A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61813
Item Number 61813
Manufacturer MARS
Family Series MARS Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 2
Termination Screw
Max HP 200/208V 3PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 25 hp
NEMA Continuous Current (I) 45 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved