73150
MARS Chemicals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

73150

MARS Chemicals
In stock
Item Number
73150
MFG Item Number
73150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Series
Item #
73150
PVC Cement, Blue Wet/Dry, 4oz. Can,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 73150
Item Number 73150
Manufacturer MARS
Family Series MARS Chemicals
Type PVC Cement
Application Cement
Package 4 oz Can
Aerosol No
ESD Safe Yes
Safe for Most Plastics Yes
Flammable Yes
Ozone Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved