78944
MARS Tape, Teflon Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78944

MARS Tape, Teflon Tape Series
In stock
Item Number
78944
MFG Item Number
78944
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, Teflon Tape Series
Item #
78944
1/2X260 YELLOW(VL) GAS TAPE

Teflon Tape Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78944
Item Number 78944
Manufacturer MARS
Product Series Teflon Tape
Family Series MARS Tape, Teflon Tape Series
Roll Length 19 '
Colors Yellow
Number of Rolls 1
Width 0.5 "
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved