The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
79081
MARS Tape, Foil Duct Tape Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Tape, Foil Duct Tape Series
ALUM FOIL DUCT TAPE 2 X50 YD
Foil Duct Tape Series Information
MARS #79081 and 79082 are dead‑soft aluminum foils with aggressive adhesive properties. The FSK foil scrim kraft tape is a fiberglass scrim reinforced foil that gives the tape high tensile strength, yet it is flexible and easy to use.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
79081
Item Number
79081
Manufacturer
MARS
Product Series
Foil Duct Tape
Family Series
MARS Tape, Foil Duct Tape Series
Type
Aluminum Foil Tape
Roll Length
150 '
Colors
Silver
Number of Rolls
1
Width
2 "
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved