79405
MARS Batteries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79405

MARS Batteries
In stock
Item Number
79405
MFG Item Number
79405
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, Series
Item #
79405
ENERGIZER 9 VOLT IND ALK

Series Information

Specifications

Specifications
Item Number 79405
Manufacturer Part Number 79405
Ships Factory Direct No
Manufacturer MARS
Family Series MARS Batteries
Size 9V
Voltage DC 9 VDC
Composition Alkaline
Termination Snaps
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved