80171
MARS Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80171

MARS Anchors
In stock
Item Number
80171
MFG Item Number
80171
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
80171
10-12X1 PLAS ANCH PAN SLT PHIL

Series Information

Specifications

Specifications
Anchor Width 1 "
Ships Factory Direct No
Manufacturer Part Number 80171
Item Number 80171
Manufacturer MARS
Family Series MARS Anchors
Drive Type Pan
Screw Size #10
Composition Brown Plastic
Package Quantity 100
Comments Kit includes 100 Anchors, 100 Screws, and 1 Drill Bit
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved