80179
MARS Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80179

MARS Anchors
In stock
Item Number
80179
MFG Item Number
80179
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
80179
HOLLOW WALL ANCHOR KIT #6

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80179
Item Number 80179
Manufacturer MARS
Family Series MARS Anchors
Drive Type Phillips, Slotted
Screw Size #6
Screw Length 1 "
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved