83431
MARS Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83431

MARS Circuit Breakers
In stock
Item Number
83431
MFG Item Number
83431
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
83431
20A G-E THQL 1P BRKR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83431
Item Number 83431
Manufacturer MARS
Family Series MARS Circuit Breakers
Poles 1
Current Rating 20 A
Max Voltage 120 VAC, 240 VAC
Terminals Included Line and Load
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Approvals UL
Comments Case QTY. 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved