83574
MARS Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83574

MARS Circuit Breakers
In stock
Item Number
83574
MFG Item Number
83574
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
83574
20A 2P GE/SQD BRKR THQO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83574
Item Number 83574
Manufacturer MARS
Family Series MARS Circuit Breakers
Poles 2
Current Rating 20 A
Max Voltage 120 VAC, 240 VAC
Terminals Included Line and Load
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved