83576
MARS Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83576

MARS Circuit Breakers
In stock
Item Number
83576
MFG Item Number
83576
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
83576
40A 2P GE/SQD BRKR THQO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83576
Item Number 83576
Manufacturer MARS
Family Series MARS Circuit Breakers
Poles 2
Current Rating 40 A
Max Voltage 120 VAC, 240 VAC
Terminals Included Line and Load
Neutral Pole No
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved