84119
MARS Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84119

MARS Conduit
In stock
Item Number
84119
MFG Item Number
84119
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
84119
3/4 NON-MET LQUDTTE 100ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84119
Item Number 84119
Manufacturer MARS
Family Series MARS Conduit
Diameter 0.7 "
Feet/Pkg. 100 '
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved