86101
MARS Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86101

MARS Cable Ties
In stock
Item Number
86101
MFG Item Number
86101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
86101
4 BLACK STD TIE 100PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86101
Item Number 86101
Manufacturer MARS
Family Series MARS Cable Ties
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.75 "
Type General Purpose
Material Nylon
Color Black
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved