86103
MARS Cable Ties, Duct Strap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86103

MARS Cable Ties, Duct Strap Series
In stock
Item Number
86103
MFG Item Number
86103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Duct Strap Series
Item #
86103
36 BLK DUCT STRAP (50PK)

Duct Strap Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86103
Item Number 86103
Manufacturer MARS
Product Series Duct Strap
Family Series MARS Cable Ties, Duct Strap Series
Nominal Length 36 "
Tensile Strength (lb) 175 lbs
Max Bundle Diam. (in) 10 "
Type Duct Straps
Material Nylon
Color Black
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved