86119
MARS Cable Ties, Wire Ties Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86119

MARS Cable Ties, Wire Ties Series
In stock
Item Number
86119
MFG Item Number
86119
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Wire Ties Series
Item #
86119
11 BLACK STD TIE 500PK

Wire Ties Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86119
Item Number 86119
Manufacturer MARS
Product Series Wire Ties
Family Series MARS Cable Ties, Wire Ties Series
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Max Bundle Diam. (in) 3 "
Type General Purpose
Material Nylon
Color Black
Package Quantity 500
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved