86129
MARS Cable Ties, Duct Strap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86129

MARS Cable Ties, Duct Strap Series
In stock
Item Number
86129
MFG Item Number
86129
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Duct Strap Series
Item #
86129
48 DUCT STRAP 50PK

Duct Strap Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86129
Item Number 86129
Manufacturer MARS
Product Series Duct Strap
Family Series MARS Cable Ties, Duct Strap Series
Nominal Length 48 "
Tensile Strength (lb) 175 lbs
Max Bundle Diam. (in) 14 "
Type Duct Straps
Material Nylon
Color Natural
Package Quantity 50
Net Weight 0.0448 lbs
Gross Weight 2.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved