90370
MARS Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90370

MARS Relays
In stock
Item Number
90370
MFG Item Number
90370
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
90370
SPDT 24V RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90370
Item Number 90370
Manufacturer MARS
Family Series MARS Relays
Published Coil Voltage 24 VAC
Contacts SPDT
Mounting Surface
Termination .250 " Flat Blade
Status Indicator No
Push-to-Test No
Diode No
Rating @ 24/28/30 VDC 12 A
Nominal Coil Voltage 24 VAC
Max Current 12 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved