91311
MARS Contactors, 910 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91311

MARS Contactors, 910 Series
In stock
Item Number
91311
MFG Item Number
91311
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 910 Series
Item #
91311
MARS 30A 1-1/2P 24V

910 Series Information

  • Used in Air Conditioning, Heating and Refrigeration
  • Box Lug Terminations Speed Installation
  • Universal Mounting Base
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one‑ and one‑half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight‑thru wiring and small size speeds installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91311
Item Number 91311
Manufacturer MARS
Product Series 910
Family Series MARS Contactors, 910 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 1 NO
Termination Screw
Shunt Yes
Enclosure Open
DIN Mounting Yes
Resistive Rating 40 A
Locked Rotor 240/277V 180 A
Approvals cULus
Net Weight 0.47 lbs
Gross Weight 0.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved