91431
MARS Contactors, 910 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91431

MARS Contactors, 910 Series
In stock
Item Number
91431
MFG Item Number
91431
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 910 Series
Item #
91431
MARS 40A 3P 24V

910 Series Information

  • Used in Air Conditioning, Heating and Refrigeration
  • Box Lug Terminations Speed Installation
  • Universal Mounting Base
MARS definite purpose contactors are designed for use on refrigeration, air conditioning, and electric heating systems. They are available in one pole with shunt (one‑ and one‑half pole) configurations, from 30 thru 40 amps. MARS brand definite purpose contactors are also available in 2 pole models (30 and 40 amp) and 3 pole models (30 through 75 amp). The universal mounting base allows replacement of most contactor brands. Straight‑thru wiring and small size speeds installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91431
Item Number 91431
Manufacturer MARS
Product Series 910
Family Series MARS Contactors, 910 Series
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2 NO
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting Yes
Max HP 230/240V 1PH 5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 20 hp
Resistive Rating 50 A
Locked Rotor 240/277V 240 A
Locked Rotor 480V 200 A
Locked Rotor 600V 160 A
Approvals cULus
Net Weight 0.895 lbs
Gross Weight 0.95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved