95530
MARS Tape, High Density Teflon Tape Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95530

MARS Tape, High Density Teflon Tape Series
In stock
Item Number
95530
MFG Item Number
95530
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, High Density Teflon Tape Series
Item #
95530
SLICTITE TEFLON TAPE 3/4 X300

High Density Teflon Tape Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95530
Item Number 95530
Manufacturer MARS
Product Series High Density Teflon Tape
Family Series MARS Tape, High Density Teflon Tape Series
Roll Length 25 '
Colors White
Number of Rolls 1
Max Temperature 550 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved