A135
MARS Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A135

MARS Fans
In stock
Item Number
A135
MFG Item Number
A135
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
A135
Blower 120V Sp.1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A135
Item Number A135
Manufacturer MARS
Family Series MARS Fans
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.7 A
Bearing Type Sleeve
Flange No
Comments Replaces Lennox Part # 7021-8812, 7021-8819
Net Weight 3.21 lbs
Gross Weight 3.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved