4RB001
MTE DC Link Chokes, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4RB001

MTE DC Link Chokes, RB Series
In stock
Item Number
4RB001
MFG Item Number
4RB001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DC Link Chokes, RB Series
Item #
4RB001
DC LINK CHOKES

RB Series Information

  • 1 Amp Through 1000 Amps Standards
  • UL, cUL, and CSA Approvals
  • 1000 Volts DC Maximum Voltage
  • Reduce AC input line harmonics
  • Absorb voltage/current spikes
  • Reduce AC ripple on DC bus
  • Solve nuisance over‑voltage tripping
  • Reduce DC Bus transient over‑voltage
DC Link Chokes are an economical means of filtering the DC bus voltage in variable frequency drives (VFDs). Designed to be added to a VFD’s internal bridge and bus, they help reduce AC input line current harmonic distortion while absorbing DC bus voltage spikes. They can be used individually, typically on the positive DC bus, or in pairs with one each on both the positive and negative bus.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4RB001
Item Number 4RB001
Manufacturer MTE
Product Series RB
Family Series MTE DC Link Chokes, RB Series
DC Amperage 4 A
Lug Size 22-14
Inductance 5 mH
Wattage 4 W
Torque 4.5
Max Temperature 60 °C
Max Voltage 1,000 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved