MAPW0027E012
MTE Filters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MAPW0027E012

MTE Filters
In stock
Item Number
MAPW0027E012
MFG Item Number
MAPW0027E012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Filters, Series
Item #
MAPW0027E012
Matrix-AP Filter,27A,600V,Nema3R,5pct.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MAPW0027E012
Item Number MAPW0027E012
Manufacturer MTE
Family Series MTE Filters
Current Rating 27 A
Watts Loss 304 W
Voltage 600 VAC
Frequency 60 Hz
NEMA Rating NEMA 3R
Enclosed Unit Yes
Comments Contactor with control transformer
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved