CAH05A1AF
Macromatic Protection Relays, CAH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CAH05A1AF

Macromatic Protection Relays, CAH Series
In stock
Item Number
CAH05A1AF
MFG Item Number
CAH05A1AF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CAH Series
Item #
CAH05A1AF
CURRENT SENSING RELAY 0.5 - 5A 240V

CAH Series Information

  • Encapsulated For Protection in Harsh Environments
  • Three Separate Adjustable Fault Trip
  • LED Indicates fault Condition
  • Build in Current Transformer
  • Monitors AC Current
The CAH series can detect an overcurrent or undercurrent fault. They are equipped with user adjustable settings condition for fault trip current and time delay.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CAH05A1AF
Item Number CAH05A1AF
Manufacturer Macromatic
Product Series CAH
Family Series Macromatic Protection Relays, CAH Series
Number of Phases 1
Voltage Supported 28 V, 120 V, 240 V
Line Voltage 240 V
Current Supported 0.5-5 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip Yes
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.15-7 s
Restart Delay (Sec) 0.4 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting DIN Rail
Output Relay SPDT
Approvals CE, cURus
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved