The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAP575
Macromatic Protection Relays, PAP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, PAP Series
Phase Monitor Relay, 575VAC,
Protect Against Phase Loss, Phase Reversal, and Undervoltage Retains Fault Indication and Continues Monitoring Compact Plug in Case Full Fault Indication True RMS Voltage 10A SPDT The PAP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase loss, phase reversal, and undervoltage.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PAP575
Item Number
PAP575
Manufacturer
Macromatic
Product Series
PAP
Family Series
Macromatic Protection Relays, PAP Series
Number of Phases
3
Voltage Supported
250 V, 30 V, 125 V, 277 V
Line Voltage
460-600 V
Current Supported
10 A
Hi Pwr (Over Vltg) Trip
No
Lo Pwr (Under Vltg) Trip
Yes
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
No
Phase Loss Detect
Yes
Phase Rvrse/Rotatn Detect
Yes
Voltage Unbalance Detect
No
Current Unbalance Detect
No
Contact Failure Detect
No
Restart Delay (Sec)
1 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0.24 lbs
Gross Weight
0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved