The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PCP575
Macromatic Protection Relays, PCP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, PCP Series
PHASE MONITOR RELAY; 575V PHASE
Protect Against Phase Reversal only Compact Plug in Case Full Fault Indication 10A SPDT The PCP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase reversal.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
PCP575
Item Number
PCP575
Manufacturer
Macromatic
Product Series
PCP
Family Series
Macromatic Protection Relays, PCP Series
Number of Phases
3
Voltage Supported
250 V, 30 V, 125 V, 277 V
Line Voltage
460-600 V
Current Supported
10 A
Hi Pwr (Over Vltg) Trip
No
Lo Pwr (Under Vltg) Trip
No
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
No
Phase Loss Detect
No
Phase Rvrse/Rotatn Detect
Yes
Voltage Unbalance Detect
No
Current Unbalance Detect
No
Contact Failure Detect
No
Restart Delay (Sec)
1 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0.315 lbs
Gross Weight
0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved