PLPU
Macromatic Protection Relays, PLP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLPU

Macromatic Protection Relays, PLP Series
In stock
Item Number
PLPU
MFG Item Number
PLPU
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PLP Series
Item #
PLPU
Phase Monitor Relay, 190-500VAC,

PLP Series Information

  • Full Fault Indication and Continues to Monitor
  • Protect Against Phase Loss
  • Compact Plug in Case
  • True RMS Voltage
  • 10A SPDT
The PLP series continuously monitor all voltage of three phase systems. They are used to protect motors and equipment from expensive damage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLPU
Item Number PLPU
Manufacturer Macromatic
Product Series PLP
Family Series Macromatic Protection Relays, PLP Series
Number of Phases 3
Voltage Supported 250 V, 30 V, 125 V, 277 V
Line Voltage 190-500 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect Yes
Phase Rvrse/Rotatn Detect Yes
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Restart Delay (Sec) 1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Plug-In
Output Relay SPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.235 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved