TD-88161
Macromatic Relays, TD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TD-88161

Macromatic Relays, TD Series
In stock
Item Number
TD-88161
MFG Item Number
TD-88161
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TD Series
Item #
TD-88161
TIME DELAY RELAY, 240V AC

TD Series Information

  • DIP‑Switches for Accurate Digital Set of Time Delay
  • 100ms ‑ 1,023 Hours Programmable Time Delay
  • Uses Industry‑Standard 8 or 11 Pin Octal Sockets
The TD Series time delay relays offer an easy and accurate method to select any time delay between 100ms and 1,023 hours. Programming is accomplished using a 10‑position DIP‑switch. Each position is marked with a binary time increment. The required delay is selected by moving the switch of each increment to the ON position and adding their corresponding values (see examples below). This method provides a greater setting accuracy than is found on other units with an analog potentiometer. An LED indicates relay status.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TD-88161
Item Number TD-88161
Manufacturer Macromatic
Product Series TD
Family Series Macromatic Relays, TD Series
Multi-Function Yes
Contacts DPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Max Time 999 Hrs
Nominal Coil Voltage 240 VAC
Voltage (AC) 240 VAC
Contact Rating (A) 10 A
Termination 11 Pin
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved