TE-8816U
Macromatic Relays, TE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-8816U

Macromatic Relays, TE Series
In stock
Item Number
TE-8816U
MFG Item Number
TE-8816U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TE Series
Item #
TE-8816U
Multi-Function Timer, 12-240VAC/DC

TE Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-8816U
Item Number TE-8816U
Manufacturer Macromatic
Product Series TE
Family Series Macromatic Relays, TE Series
Mode of Operation Interval, Memory Latch, Off Delay, On Delay, On/Off Delay, One-Shot, Pulse Generator, Repeat Cycle
Multi-Function Yes
Contacts SPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Onboard
Nominal Coil Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Voltage (AC) 12 VAC, 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Voltage (DC) 12 VDC, 125 VDC, 24 VDC, 250 VDC, 48 VDC
Contact Rating (A) 15 A
RoHS No
Net Weight 0.15 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved