VMP024D
Macromatic Protection Relays, VM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VMP024D

Macromatic Protection Relays, VM Series
In stock
Item Number
VMP024D
MFG Item Number
VMP024D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, VM Series
Item #
VMP024D
Over/Under Voltage Relay, 24VDC,

VM Series Information

  • Wide Range of Adjustable of Pickup and Dropout Setting
  • Over Under Voltage Protection to Equipment
  • Monitors AC and Dc Voltages
  • Compact Plug in Case
  • LED Indicator
The VM series is designed to operate when the voltage reaches a preset value and drop out when the operating voltage drops to a level below the preset value.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VMP024D
Item Number VMP024D
Manufacturer Macromatic
Product Series VM
Family Series Macromatic Protection Relays, VM Series
Number of Phases 1
Voltage Supported 30 V, 120 V, 240 V
Line Voltage 24 V
Current Supported 10 A
Hi Pwr (Over Vltg) Trip No
Lo Pwr (Under Vltg) Trip No
Under Current Detect No
Over Current Detect No
Variable Point Trip No
Phase Loss Detect No
Phase Rvrse/Rotatn Detect No
Voltage Unbalance Detect No
Current Unbalance Detect No
Contact Failure Detect No
Time Delay Trip (Sec) 0.5 s
Restart Delay (Sec) 1 s
Rapid Cycling Detect No
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Lo KW Trip Detect No
Lo HP Trip Detect No
Mounting Plug-In
Output Relay DPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.215 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved