CGS332T450X5L
Mallory Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CGS332T450X5L

Mallory Capacitors
In stock
Item Number
CGS332T450X5L
MFG Item Number
CGS332T450X5L3PH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
CGS332T450X5L
Capacitor, 3300 mfd, 450VDC, Can,

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CGS332T450X5L3PH
Item Number CGS332T450X5L
Manufacturer Mallory
Family Series Mallory Capacitors
Diameter 3 "
Composition Electrolytic
Tolerance % -10-50 %
Voltage DC 450 VDC
Voltage DC (peak) 525 VDC
Temperature (F) -40-185 °F
Package Type Can
Case Material Aluminum
Capacitance (Dual) 3,300 µF
Lead Type Screw Terminal High Post
Lead Diameter 0.313 "
Lead Spacing 1.25 "
Lead Length 0.25 "
RoHS No
Net Weight 2.0975 lbs
Gross Weight 2.0975 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved