SK101M016ST
Mallory Capacitors, SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK101M016ST

Mallory Capacitors, SK Series
In stock
Item Number
SK101M016ST
MFG Item Number
SK101M016ST
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, SK Series
Item #
SK101M016ST
CAPACITOR, 100 MFD, 16VDC, RADIAL

SK Series Information

  • .47uf to 15,000uf
  • 6.3VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Aluminum Electrolytic
  • Radial Leads
Type SK is a radial leaded aluminum electrolytic capacitor with a +85°C, 2000 hour long life rating. The SK is a high CV rated product and is ideal for general purpose applications such as stereo radio, TV, computers and other consumer electronic products.

  • High CV
  • Available In T&R and Ammo Pack
  • Long Life ‑ 2000 Hours @ 185 Degrees F


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SK101M016ST
Item Number SK101M016ST
Manufacturer Mallory
Product Series SK
Family Series Mallory Capacitors, SK Series
Diameter 0.25 "
Capacitance 100 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 16 VDC
Voltage DC (peak) 20 VDC
Temperature (F) -40-185 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.02 "
Lead Spacing 0.1 "
Lead Length 0.59 "
Height 0.43 "
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved