MCF-AF-060
Marathon Cable Encoders, MCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCF-AF-060

Marathon Cable Encoders, MCF Series
In stock
Item Number
MCF-AF-060
MFG Item Number
MCF-AF-060
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, MCF Series
Item #
MCF-AF-060
Encoder Cable, Incremental, 60 Ft

MCF Series Information

  • Continuous Flex, Cat Track Rated
  • PUR Jacket with High Abrasion and Chemical Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCF-AF-060
Item Number MCF-AF-060
Manufacturer Marathon Cable
Product Series MCF
Family Series Marathon Cable Encoders, MCF Series
Cable Length 60 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
Net Weight 4.62 lbs
Gross Weight 4.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved