MCF-DF-025
Marathon Cable Encoders, MCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCF-DF-025

Marathon Cable Encoders, MCF Series
In stock
Item Number
MCF-DF-025
MFG Item Number
MCF-DF-025
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, MCF Series
Item #
MCF-DF-025
Encoder Cable, SSI Absolute, 25 Ft

MCF Series Information

  • Continuous Flex, Cat Track Rated
  • PUR Jacket with High Abrasion and Chemical Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCF-DF-025
Item Number MCF-DF-025
Manufacturer Marathon Cable
Product Series MCF
Family Series Marathon Cable Encoders, MCF Series
Cable Length 25 '
Termination Wire Leads
Connector Type 10 Pin Circular
Contact Gender Female
Armored No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved