The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E2010
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
MFG Item Number
182TTFW6026
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, NEMA PREMIUM GENERAL PURPOSE Series
3PH, TEFC, XRI, C-FACE RIGID,3 HP
NEMA PREMIUM GENERAL PURPOSE Series Information
1~650 Horsepower 208~460 VAC NEMA Frames 56~508 ODP or TEFC Enclosures C‑Face and/or Rigid Mounting Marathon Three Phase NEMA Premium General Purpose motors are designed for general purpose use on pumps, compressors, conveyors, fans, gear reducers, machine tools, blowers and other machinery. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.
UL Recognized and CSA Certified Meets or Exceeds NEMA Premium Efficiencies 1.15 Service Factors
Specifications
Specifications
Ships Factory Direct
Yes
Manufacturer Part Number
182TTFW6026
Item Number
E2010
Manufacturer
Marathon Electric
Product Series
NEMA PREMIUM GENERAL PURPOSE
Family Series
Marathon Electric Motors, NEMA PREMIUM GENERAL PURPOSE Series
Type
General Purpose
Horsepower
3 hp
RPM
1,800 RPM
Phase
3
NEMA Frame
182TC
Voltage (AC)
208-230 VAC, 460 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting Type
C-Face Footed
Efficiency %
89.5 %
CT Speed Range
10:1
Full Load Current
8.4 A
Service Factor
1.15
Inverter Duty
Yes
Composition
Steel
Bearing Type
Ball
Model Number
182TTFW6026
Overall Length
16.19 "
Approvals
CSA, UL
Net Weight
87 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved