The store will not work correctly when cookies are disabled.
K022B
MFG Item Number
056T17D15941
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1 1/2,1725,DP,56H,3/60/208-230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
056T17D15941 |
Item Number |
K022B |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Horsepower |
1-1/2 hp |
Kilowatts |
1.1 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56H |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Rigid |
Efficiency % |
86.5 % |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Overall Length |
12.94 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved