The store will not work correctly when cookies are disabled.
1411400
Marathon Special Products Power Distribution Blocks, 141 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, 141 Series
DISTRIBUTION BLOCK, 1-P, 115A, BX/BX
- 600 Volts AC/DC
- Connector, High Conductive Aluminum, Tin Plated
- Multiple Wire Rating
- Flexible Stranded Wire Compliant
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1411400 |
Item Number |
1411400 |
Manufacturer |
Marathon Special Products |
Product Series |
141 |
Family Series |
Marathon Special Products Power Distribution Blocks, 141 Series |
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
115 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
4 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
2-14 AWG |
Output Wire Range |
10-18 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CE, CSA, UL |
RoHS |
No |
Net Weight |
0.09 lbs |
Gross Weight |
0.09 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved