6SJ60A1C
Marathon Special Products Fuseblocks & Holders, 6SJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6SJ60A1C

Marathon Special Products Fuseblocks & Holders, 6SJ Series
In stock
Item Number
6SJ60A1C
MFG Item Number
6SJ60A1C
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuseblocks & Holders, 6SJ Series
Item #
6SJ60A1C
Fuseholder, 1-P, 60A/600V Max, J,

6SJ Series Information

  • 30 or 60 Amps
  • For Use with Class J Fuses Only
  • Touchsafe Design (IP20)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6SJ60A1C
Item Number 6SJ60A1C
Manufacturer Marathon Special Products
Product Series 6SJ
Family Series Marathon Special Products Fuseblocks & Holders, 6SJ Series
Max Current 60 A
Voltage 600 V
Poles 1
Fuse Class J
Connection Type Screw Terminal
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Water Resistant No
Approvals UL
RoHS Yes
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved