The store will not work correctly when cookies are disabled.
EPBAD45-3
Marathon Special Products Power Distribution Blocks, EPB Series
MFG Item Number
EPBAD45-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, EPB Series
Distribution Block, 3-P, 200A,Bx/Bx,
- High‑Strength thermoplastic or Phenolic insulator construction
- Optional hinged covers.
- Aluminum or copper connectors.
- Panel or DIN rail mounting for easy application.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EPBAD45-3 |
Item Number |
EPBAD45-3 |
Manufacturer |
Marathon Special Products |
Product Series |
EPB |
Family Series |
Marathon Special Products Power Distribution Blocks, EPB Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
200 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
4 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail |
Input Wire Range |
3/0-14 AWG |
Output Wire Range |
2-14 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
UL Compliance |
UL1953 |
Color |
Gray |
Approvals |
CE, CSA, UL |
RoHS |
Yes |
Net Weight |
0.885 lbs |
Gross Weight |
0.885 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved