EPBAP42
Marathon Special Products Power Distribution Blocks, EPB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPBAP42

Marathon Special Products Power Distribution Blocks, EPB Series
In stock
Item Number
EPBAP42
MFG Item Number
EPBAP42
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, EPB Series
Item #
EPBAP42
Splicer Block, 1-P, 200A, Bx/Bx,

EPB Series Information

  • High‑Strength thermoplastic or Phenolic insulator construction
  • Optional hinged covers.
  • Aluminum or copper connectors.
  • Panel or DIN rail mounting for easy application.


Videos

Specifications

Specifications
Manufacturer Part Number EPBAP42
Item Number EPBAP42
Manufacturer Marathon Special Products
Product Series EPB
Family Series Marathon Special Products Power Distribution Blocks, EPB Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 200 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 3/0-14 AWG
Output Wire Range 3/0-14 AWG
Includes Cover Yes
Composition Thermoplastic
IP Rating IP20
UL Compliance UL1953
Color Gray
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.33 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved