F30A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F30A3B

Marathon Special Products Fuseblocks & Holders, CLASS H Series
In stock
Item Number
F30A3B
MFG Item Number
F30A3B
Series
This item cannot be canceled or returned
F30A3B is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS H Series
Item #
F30A3B
Fuseblock, 3-P, 30A/250V, H, Box Lug

CLASS H Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F30A3B
Item Number F30A3B
Manufacturer Marathon Special Products
Product Series CLASS H
Family Series Marathon Special Products Fuseblocks & Holders, CLASS H Series
Max Current 30 A
Voltage 250 V
Poles 3
Fuse Class H
Connection Type Box Lug
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved