R6J60A3B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R6J60A3B

Marathon Special Products Fuseblocks & Holders, CLASS J Series
In stock
Item Number
R6J60A3B
MFG Item Number
R6J60A3B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS J Series
Item #
R6J60A3B
FUSEBLOCK, 3-POLE, 60A/600V, CLASS J

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail or Panel Mount
  • Various Terminal Types
Marathon Class J Fuseblocks offer a variety of wire connectors including box lugs, pressure connectors, and screw terminals. The 30 Amp model features an integral DIN rail mount. These fuseblocks have been tested and approved for a 200KA interrupting capacity.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R6J60A3B
Item Number R6J60A3B
Manufacturer Marathon Special Products
Product Series CLASS J
Family Series Marathon Special Products Fuseblocks & Holders, CLASS J Series
Max Current 60 A
Voltage 600 V
Poles 3
Connection Type Box Lug
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
Net Weight 0.815 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved