G11642
Marsh Panel Meters & Gauges, Diaphragm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

G11642

Marsh Panel Meters & Gauges, Diaphragm Series
In stock
Item Number
G11642
MFG Item Number
G11642
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Diaphragm Series
Item #
G11642
Diaphragm Gauge

Diaphragm Series Information

  • Accuracy: ASME B40.1 ‑ 2/1/2%
  • Dial Sizes: 21?2", 31?2", 41?2"
  • Four Case Styles

Marsh Instruments Low Pressure Diaphragm Gauges are universally known for their dependable performance and accuracy. Incorporating a unique design feature, the diaphragm element in this gauge allows accurate low pressure readings in a variety of applications. Featuring a bronze diaphragm element, the gauge is capable of ASME Grade A‑ 1% accuracy for ranges above 30" of water. Ranges are available in vacuum and pressure in inches of water, ounces per square inch and millimeters of mercury.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G11642
Item Number G11642
Manufacturer Marsh
Product Series Diaphragm
Family Series Marsh Panel Meters & Gauges, Diaphragm Series
Range 0-15 " H2O
Case Size 2.5 "
Maximum Value 15
Minimum Value 0
Case Material Steel
Case Style Front Flanged Mount
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Dual Scale: in H2O, kPa
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved