J2648
Marsh Panel Meters & Gauges, General Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

J2648

Marsh Panel Meters & Gauges, General Service Series
In stock
Item Number
J2648
MFG Item Number
J2648
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, General Service Series
Item #
J2648
Gauge, 0-100psi, 2in., U-Clamp Mount,

General Service Series Information

  • Dial Sizes: 11/2", 2", 21/2", 31/2" & 41/2"
  • Superb quality, economical price
  • Pressure ranges to 5000 psi
Marsh Instruments General Service Steel Case Gauges are an economical, general purpose gauge for pressure
measurement from vacuum/compound through 5,000 psi. Suited for use with water, oil, air, gas, or other non‑corrosive media. Typical applications include FRLs, compressors, pumps, boilers, regulators, dryers as well as commercial and industrial equipment.

Videos

Specifications

Specifications
Manufacturer Part Number J2648
Item Number J2648
Manufacturer Marsh
Product Series General Service
Family Series Marsh Panel Meters & Gauges, General Service Series
Range 0-100 psi
Case Size 2"
Case Material Steel
Case Style U-Clamp Mount
Tube & Socket Material Copper Alloy
Connection 1/4 NPT
Units Dual Scale: psi, kPa
Window Composition Acrylic
Filler Medium Dry
Net Weight 0.315 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved