AH-752
Master Appliance Electric Power Tools, AH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH-752

Master Appliance Electric Power Tools, AH Series
In stock
Item Number
AH-752
MFG Item Number
AH-752
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, AH Series
Item #
AH-752
Masterflow Heat Blower, 750 Deg F,

AH Series Information

  • Brushless Induction Type Motor for Quiet Continuous Duty Operation
  • Use to Heat or Dry Materials and Shrink Wrap
  • Mica‑Insulated Heating Element
  • High Air Flow

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH-752
Item Number AH-752
Manufacturer Master Appliance
Product Series AH
Family Series Master Appliance Electric Power Tools, AH Series
Air Temperature 750 °F
Air Volume 47 CFM
Air Velocity 2,200 FPM
Nozzle Opening 1.85 "
Wattage 2,160 W
Voltage 240 VAC
Current 9.4 A
Motor Induction
Cord Set 6 '
Net Weight 6 lbs
Gross Weight 7.605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved