UT-200SI
Master Appliance Soldering, ULTRATORCH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UT-200SI

Master Appliance Soldering, ULTRATORCH Series
In stock
Item Number
UT-200SI
MFG Item Number
UT-200Si
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soldering, ULTRATORCH Series
Item #
UT-200SI
ULTRATORCH, HIGH POWERED,

ULTRATORCH Series Information

  • Double‑Thick Iron and Chrome Plating on Tips for Longer Life
  • Use to Pinpoint Heat, Solder/Desolder, and More
  • Portable, Lightweight, and Easy to Handle
  • Cordless, Self‑Contained Power
  • Butane Powered
Master Appliance Ultratorch heat tool models feature Ultratip® soldering tips. Ultratip is the long lasting, oxygen‑free, copper based, iron and chrome plated soldering tip with a built‑in catalyst, tinned with lead‑free solder. Ultratorch heat tools with Ultratip Technology are the perfect soldering tools for use with today's lead‑free soldering materials. In fact, Ultratip soldering tips have more than double the iron plating thickness of our competitors' brass based tips, providing higher thermal conductivity and superior tip life.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UT-200Si
Item Number UT-200SI
Manufacturer Master Appliance
Product Series ULTRATORCH
Family Series Master Appliance Soldering, ULTRATORCH Series
Power Source Butane
Length 12 "
Temperature Settings 482-986 °F
Indicator Light No
Tip Chisel
Kit Yes
Approvals GS, TUV, UL
Comments Includes three tips.
Net Weight 0.42 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved