The store will not work correctly when cookies are disabled.
CSL60-480
Maxi-Signal Products Temporary Lighting
MFG Item Number
CSL60-480
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Temporary Lighting, Series
480 VAC, Crane Safety Signal Light
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSL60-480 |
Item Number |
CSL60-480 |
Manufacturer |
Maxi-Signal Products |
Family Series |
Maxi-Signal Products Temporary Lighting |
Operating Voltage |
480 V |
Mounting Type |
Hanging |
Lamp Type |
LED |
Lamp Wattage |
60 W |
Light Output (Lumens) |
2,700 |
Generator Included |
No |
Battery Backup |
No |
Receptacle Included |
N/A |
Nominal Voltage |
480 V |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved