PF-30-250-MB
Maxi-Signal Products Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PF-30-250-MB

Maxi-Signal Products Temporary Lighting
In stock
Item Number
PF-30-250-MB
MFG Item Number
PF-30-250-MB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
PF-30-250-MB
250 VDC, 30 W Medium Beam LED

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PF-30-250-MB
Item Number PF-30-250-MB
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Temporary Lighting
Operating Voltage 250 V
Mounting Type Hanging
Lamp Type LED
Lamp Wattage 30 W
Light Output (Lumens) 3,900
Generator Included No
Battery Backup No
Receptacle Included N/A
Nominal Voltage 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved