The store will not work correctly when cookies are disabled.
01-N4165-001
Meltric Plugs & Receptacles, PN20 Series
MFG Item Number
01-N4165-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, PN20 Series
- Standard Duty Plug and Receptacles
- Spring‑Loaded Butt‑Style Contacts
- IP66/IP67 Environmental Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01-N4165-001 |
Item Number |
01-N4165-001 |
Manufacturer |
Meltric |
Product Series |
PN20 |
Family Series |
Meltric Plugs & Receptacles, PN20 Series |
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
120 V |
Frequency |
60 Hz |
Number of Poles |
1 |
Wire Size Range |
8-14 AWG |
Wire Size |
14 AWG, 8 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Yellow |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66, IP67 |
Approvals |
cCSAus, UL |
Net Weight |
0.21 lbs |
Gross Weight |
0.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved