01-P4041-824-300
Meltric Plugs & Receptacles, PN7c Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01-P4041-824-300

Meltric Plugs & Receptacles, PN7c Series
In stock
Item Number
01-P4041-824-300
MFG Item Number
01-P4041-824-300
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, PN7c Series
Item #
01-P4041-824-300
PN7C RECEPTACLE

PN7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating

Specifications

Specifications
Manufacturer Part Number 01-P4041-824-300
Item Number 01-P4041-824-300
Manufacturer Meltric
Product Series PN7c
Family Series Meltric Plugs & Receptacles, PN7c Series
Connection Type Receptacle
Current Rating 15 A
Voltage 480 V
Frequency 60 Hz
Number of Poles 4
Wire Size Range 10-18 AWG
Wire Size 10 AWG, 18 AWG
Terminal Type Screw
Case Material Non-Metallic
Voltage Color Code Blue
Temperature Range (F) -40-140 °F
IP Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0.29 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved